Zoro Homepage

Qk Chang Dsc, PK20

  • Mfr # 60980039808

  • Zoro # G5911753


product price: $205.99
/pk 20, $10.30/ea
Free Shipping & Returns

Key Features

Disc Diameter
1 1/4 in
Max. RPM
10,000 RPM
Density
Firm
Vacuum Hole Design
No Hole
Overall Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60980039808
Zoro #
G5911753
UPC #
051111511503
Country of Origin
United States

Dimensions

Disc Diameter
1 1/4 in
Overall Diameter
1 1/4 in
Disc Dia.
1-1/4"
Overall Width
1 1/4 in
Overall Thickness
5/16 in

Details

Item
Sanding Pad
Max. RPM
10,000 RPM
Density
Firm
Vacuum Hole Design
No Hole
Color
Black
Max RPM
10,000 rpm
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Abrasive Mount Type
Adhesive-Backed
Device Material
Vinyl
Connector Type
Quick Change
Maximum Operating Speed
10,000 RPM
Backup Pad Shape
Round

Description

PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Quick Change, Backup Pad Shape Round, Device Material Vinyl, Density Hard, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 1 1/4 in, Overall Diameter 1 1/4 in, Overall Thickness 5/16 in, Product Type Disc Backup Pad, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.