Shop 3M CUBITRON
See all product information
Quick-Change Sand Disc, 2 in Dia, TSM, PK50
Mfr # 60410017457
Zoro # G9982901
product price:Â $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Quick Change System
TSM
Abrasive Material
Ceramic
Grade
Extra Coarse
Series
987C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60410017457
Zoro #
G9982901
UPC #
051125949552
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick-Change Sanding Disc
Quick Change System
TSM
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
987C
Abrasive Type
Coated
Backing Material
Fiber
Color
Orange
Maximum Operating Speed
25,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TSM, Series 987C, Maximum Operating Speed 25,000 RPM, Color Orange, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.