Qk Change Disc, 2 in., Medium, 80, TSM, PK50

  • Mfr # 60410017556

  • Zoro # G9982883


product price:  $138.99
/pk 50, $2.78/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TSM
Abrasive Material
Ceramic
Grade
Coarse
Series
987C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60410017556
Zoro #
G9982883
UPC #
051125949651
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TSM
Abrasive Material
Ceramic
Grade
Coarse
Grit
80
Series
987C
Abrasive Type
Coated
Backing Material
Fiber
Color
Orange
Maximum Operating Speed
25,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TSM, Series 987C, Maximum Operating Speed 25,000 RPM, Color Orange, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.