Zoro Homepage
This item is Discontinued.
3M Qk Change Disc, CerAlO, 4in, 120G, TR, PK100 60440206724

Qk Change Disc, CerAlO, 4in, 120G, TR, PK100 (Discontinued)

  • Mfr # 60440206724
  • Zoro # G5958897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440206724
Zoro #
G5958897
UPC #
051144836956
Country of Origin
United States

Dimensions

Disc Dia.
4"
Disc Diameter
4 in

Details

Item
Quick Change Disc
Attaching System
TR
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
785C
Backing Material
Fiber
Color
Red
Disc Attachment System
TR Roll-On/Off
Backing Weight
X
Attachment Type
Roll-On/Off
Abrasive Grade
Medium
Disc Backing Material
Fiber
Max. RPM
12,000
Disc Attachment Type
Type 3
Abrasive Grit
120

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grade Fine, Grit 120, Series 785C, Color Red, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.