Quick-Change Disc, 120 Grit, 3 in, PK50
Mfr # 7100347256
Zoro # G221692753
product price: $86.29
/pk 50, $1.73/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100347256
Zoro #
G221692753
UPC #
-
Country of Origin
United States
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Not Applicable, Grit 120, Overall Diameter 3 in, Quick Change System TSM, Series 767F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.