Zoro Homepage

Quick-Change Disc, 36 Grit, 4 in, PK25

  • Mfr # 7100347288

  • Zoro # G222380482


product price: $68.25
/pk 25, $2.73/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100347288
Zoro #
G222380482
UPC #
-
Country of Origin
United States

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Not Applicable, Grit 36, Overall Diameter 4 in, Quick Change System TR, Series 767F, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Color Maroon, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.