Zoro Homepage

Quick-Change Disc, 60 Grit, 3 in, PK50

  • Mfr # 7100347353

  • Zoro # G721692536


product price: $86.29
/pk 50, $1.73/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100347353
Zoro #
G721692536
UPC #
-
Country of Origin
United States

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Not Applicable, Grit 60, Overall Diameter 3 in, Quick Change System TSM, Series 767F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Maroon, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.