Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, AlO, 3in, 36G, TSM, PK50

  • Mfr # 7000148150

  • Zoro # G3152195


product price: $115.99
/pk 50, $2.32/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000148150
Zoro #
G3152195
UPC #
00051111510339
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
Series
361F
Abrasive Type
Closed Coated
Backing Material
Polyester
Backing Weight
YF
Color
Brown
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
Type 3
Attachment Type
Turn-On/Off
Disc Attachment System
TR Roll-On/Off
Coating Coverage
Closed
Resistance Properties
Heat

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TS, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.