Zoro Homepage

Quick Change Disc, AlO, 4in, 60G, TR, PK100

  • Mfr # 60440209082

  • Zoro # G5953376


product price: $296.99
/pk 100, $2.97/ea
Free Shipping & Returns

Key Features

Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
361F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440209082
Zoro #
G5953376
UPC #
051144114214
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Series
361F
Abrasive Type
Closed Coated
Backing Material
Polyester
Backing Weight
YF
Color
Brown
Maximum Operating Speed
15,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Resistance Properties
Heat
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TR, Series 361F, Maximum Operating Speed 15,000 RPM, Resistance Properties Heat, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.