Zoro Homepage
This item is Discontinued.
3M Quick Change Disc, Cer, 2in, 24G, TR, PK200 60650017100

Quick Change Disc, Cer, 2in, 24G, TR, PK200 (Discontinued)

  • Mfr # 60650017100
  • Zoro # G5993881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650017100
Zoro #
G5993881
UPC #
051144111138
Country of Origin
United States

Dimensions

Disc Dia.
2"
Disc Diameter
2 in

Details

Item
Quick Change Disc
Attaching System
TR
Grit
24
Grade
Extra Coarse
Abrasive Material
Ceramic
Abrasive Type
Closed Coated
Max RPM
25,000 rpm
Series
963G
Backing Material
Polyester Cloth
Attachment Type
Roll-On/Off
Disc Backing Material
Cloth
Abrasive Grade
Extra Coarse
Abrasive Grit
24
Disc Attachment System
TR Roll-On/Off
Color
Brown
Disc Attachment Type
Type 3
Backing Weight
YN
Max. RPM
25,000 RPM

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight YN, Grade Extra Coarse, Grit 24, Series 963G, Color Brown, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.