Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, Cer, 2in, 80 Grit, Med, TR

  • Mfr # 7000000551

  • Zoro # G3251281


product price: $1.29
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000000551
Zoro #
G3251281
UPC #
00051144146611
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Grit
80
Series
777F
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
YF
Color
Orange
Maximum Operating Speed
25,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Coating Coverage
Closed
Resistance Properties
Heat

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series 777F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.