Zoro Homepage

Quick Change Disc, Medium, 60 Grit, PK50

  • Mfr # 60650016748

  • Zoro # G4578738


product price: $45.45
/pk 50, $0.91/ea
Sold in multiples of 10 for $454.50

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650016748
Zoro #
G4578738
UPC #
051144766284
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
Series
777F
Abrasive Type
Closed Coated
Backing Material
Polyester
Backing Weight
YF
Color
Orange
Maximum Operating Speed
25,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Coating Coverage
Closed
Resistance Properties
Heat

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 1 1/2 in, Quick Change System TR, Series 777F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Orange, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.