Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 5 Micron, 12 in H

  • Mfr # 5631305

  • Zoro # G0566732


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Application
Coffee Machines, Cooking Water, Drinking Water, Ice Maker
Flow Rate
0.5 gpm
For Use With
Reverse Osmosis Systems
Height
12 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631305
Zoro #
G0566732
UPC #
-
Country of Origin
Mexico

Dimensions

Height
12 in
Filter Diameter
3 1/4 in
Diameter
3 1/4 in
Overall Height
12 in

Details

Application
Coffee Machines, Cooking Water, Drinking Water, Ice Maker
Flow Rate
0.5 gpm
For Use With
Reverse Osmosis Systems
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
Not Available
Fits Brand
3M
Micron Rating
5 micron
Filter Flow Rate
0.5 gpm
Filter Reduces
Chlorine Taste
Item
Quick Connect Filter
Series
ScaleGard
Reduces
Arsenic, Barium, Cadmium, Chromium, Copper, Fluoride, Chlorine Taste and Odor, Cyst, Particulates, Radium, Selenium, Total Dissolved Solids (TDS)
Standards
NSF, WQA
Filter Media
Polypropylene
Compatible Mfr. Model Number
TSR150
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Shell Material
Carbon
Features
Provides Consistent Quality Water, Replacement Cartridge for Model STM150 Reverse Osmosis Systems, Used in Boiler Based Steamer Applications, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Total Dissolved Solids (TDS) Adjustment Filter to Allow for Proper Functioning of Electronic Probes in the Foodservice Equipment

Description

Quick-Connect Water Filter, For Use With Reverse Osmosis Systems, Reduces Arsenic, Barium, Cadmium, Chlorine Taste, Chromium, Copper, Fluoride, Objectionable Odors, Cyst, Particulates, Radium, Selenium, Total Dissolved Solids, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 12 in, Service Life Not Applicable, Filter Media Calcite Media, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.