Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 5 Micron, 3-1/4" O.D., 12 in H

  • Mfr # 5631301

  • Zoro # G0566857


product price: $65.15
/ea

Key Features

Application
Commercial Foodservice
Flow Rate
0.5 gpm
For Use With
Reverse Osmosis Systems
Height
12 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631301
Zoro #
G0566857
UPC #
-
Country of Origin
Mexico

Dimensions

Height
12 in
Outside Dia.
3-1/4"
Filter Diameter
3 1/4 in
Overall Height
12 in
Diameter
3 1/4 in

Details

Application
Commercial Foodservice
Flow Rate
0.5 gpm
For Use With
Reverse Osmosis Systems
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
1,000 gal
Material
Activated Carbon (Filter Media)
Filter Flow Rate
0.5 gpm
Fits Brand
3M
Item
Quick Connect Filter
Micron Rating
5 micron
Filter Reduces
Chlorine Taste, Odor
Reduces
Arsenic, Barium, Cadmium, Chromium, Copper, Fluoride, Chlorine Taste and Odor, Cyst, Radium, Selenium, Total Dissolved Solids (TDS)
Filter Media
Carbon
Compatible Mfr. Model Number
STM150/TSR150
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Shell Material
Carbon
Features
Replacement Filter Cartridges Must be Used with Potable Water, Sanitary Quick Change (SQC) Encapsulated Media Cartridges Reduce Contact with Contaminants During Change-Outs, SQC Allows for Fast and Easy Cartridge Change-Out with No Need for a Filter Wrench

Description

Quick-Connect Water Filter, For Use With Reverse Osmosis Systems, Reduces Arsenic, Barium, Cadmium, Chlorine Taste, Chromium, Copper, Fluoride, Objectionable Odors, Cyst, Radium, Selenium, Total Dissolved Solids, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 12 in, Service Life 10,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.