Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.8 gpm, 0.2 Micron, 4.4" O.D., 14 3/4 in H

  • Mfr # 3MDW311

  • Zoro # G0335680


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Application
Cooking Water, Drinking Water
Flow Rate
0.8 gpm
For Use With
Under Sink Dedicated Faucet Water Filter
Height
14 3/4 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MDW311
Zoro #
G0335680
UPC #
-
Country of Origin
United States

Dimensions

Height
14 3/4 in
Outside Dia.
4.4"
Filter Diameter
4 1/2 in
Overall Height
14 3/4 in
Diameter
4 3/8 in

Details

Application
Cooking Water, Drinking Water
Flow Rate
0.8 gpm
For Use With
Under Sink Dedicated Faucet Water Filter
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.2
Service Life
1,000 gal
Micron Rating
0.2 micron
Filter Reduces
Asbestos, Chloramine, Chlorine Taste, Cyst, Lead, MTBE, Odor, Sediment, TTHM, VOC
Standards
NSF
Filter Flow Rate
0.75 gpm
Item
Quick Connect Filter
Fits Brand
3M
Filter Media
Carbon
Reduces
Asbestos, Chloramine, Cyst, Lead, Methyl Tertiary Butyl Ether (MTBE), Particulates, Volatile Organic Compounds (VOCs), Trihalomethanes (TTHM)
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
3MDW311

Description

Quick-Connect Water Filter, For Use With Under Sink Dedicated Faucet Water Filter, Reduces Asbestos, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Methyl Tertiary Butyl Ether, Particulates, Volatile Organic Compounds, Trihalomethanes, Micron Rating 0.2 micron, Flow Rate 0.8 gpm, Diameter 4 3/8 in, Overall Height 14 3/4 in, Service Life 1,000 gal, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.