Zoro Homepage

Quick Connect Filter, 10 gpm, 0.2 Micron, 2-3/4" O.D., 24 7/64 in H

  • Mfr # CARTPAK DP290

  • Zoro # G9911776


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Maker, Water Filtration for Cold Beverage Dispensers
Flow Rate
10 gpm
For Use With
Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Machine Water Filtration, Water Filtration for Cold Beverage Dispensers
Height
24 7/64 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARTPAK DP290
Zoro #
G9911776
UPC #
-
Country of Origin
United States

Dimensions

Height
24 7/64 in
Outside Dia.
2-3/4"
Filter Diameter
2 3/4 in, (2) 4 1/2 in
Overall Height
24 1/8 in
Diameter
2 3/4 in
Connection Size
3/4 in

Details

Application
Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Maker, Water Filtration for Cold Beverage Dispensers
Flow Rate
10 gpm
For Use With
Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Machine Water Filtration, Water Filtration for Cold Beverage Dispensers
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.2
Service Life
108,010 gal
Material
Integrated Membrane Pre- Activated Carbon Technology (Filter Media)
Standards
NSF 42, NSF 53
Item
Quick Connect Filter
Includes
(2) HF90 Cartridges; (1) HF8-S Cartridge
Fits Brand
3M
Filter Flow Rate
10.0 gpm
Filter Reduces
Bacteria, Chlorine Taste, Cyst, Odor, Scale, Sediment
Micron Rating
0.2 micron
Reduces
Bacteria, Cyst, Scale, Sediment
Series
3M High Flow
Filter Media
Carbon
Compatible Mfr. Model Number
TFS450 RO SYSTEM INCLUDES CARTRIDGES
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Features
Bacteriostatic, Integrated Membrane Pre-Activated Carbon Technology, Provides Consistent High Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench
Shell Material
Carbon

Description

Quick-Connect Water Filter, For Use With Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Machine Water Filtration, Water Filtration for Cold Beverage Dispensers, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Scale Inhibition, Sediment, Micron Rating 0.2 micron, Flow Rate 10 gpm, Diameter 2 3/4 in, 4 1/2 in, Overall Height 24 1/8 in, Service Life 108,000 gal, Filter Media Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.