Zoro Homepage

Quick Connect Filter, 1.5 gpm, 5 Micron, 15 in H

  • Mfr # CFS9110-S

  • Zoro # G0566863


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Application
Coffee and Hot Tea, Competitive Fit Applications, Ice
Flow Rate
1.5 gpm
For Use With
Coffee and Hot Tea, Competitive Fit Applications, Ice
Height
15 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFS9110-S
Zoro #
G0566863
UPC #
-
Country of Origin
Mexico

Dimensions

Height
15 in
Filter Diameter
3 3/8 in
Diameter
3 3/8 in
Overall Height
15 in

Details

Application
Coffee and Hot Tea, Competitive Fit Applications, Ice
Flow Rate
1.5 gpm
For Use With
Coffee and Hot Tea, Competitive Fit Applications, Ice
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
Not Available
Standards
NSF 42
Item
Quick Connect Filter
Fits Brand
Everpure
Filter Flow Rate
1.5 gpm
Micron Rating
5 micron
Filter Reduces
Scale, Sediment
Series
3M CFS
Filter Media
Carbon
Reduces
Scale, Sediment
Features
Enhances Water Clarity for Visually Appealing Beverages, Provides Consistent Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs, Additional Equipment Protection from the Potentially Harmful Effects of Scale Build-Up
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Coffee and Hot Tea, Competitive Fit Applications, Ice, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 1.5 gpm, Diameter 3 3/8 in, Overall Height 15 in, Service Life Not Applicable, Filter Media Polyphosphate, Polypropylene, Maximum Temperature 100 Degrees F, Application Coffee And Hot Tea Water Filtration, Cold Beverage Dispensers, Competitive Fit Applications, Food Services, Ice Machines, Standards NSF 42, Series 3M CFS 9000 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.