Zoro Homepage

Quick Connect Filter, 20 gpm, 15 Micron, 4-1/2" O.D., 20 1/16 in H

  • Mfr # 5621001

  • Zoro # G3056383


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Application
Whole House Water Filtration
Flow Rate
20 gpm
For Use With
Whole House Water Filter Systems
Height
20 1/16 in
Inside Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621001
Zoro #
G3056383
UPC #
-
Country of Origin
United States

Dimensions

Height
20 1/16 in
Inside Dia.
1"
Outside Dia.
4-1/2"
Filter Diameter
4 in
Overall Height
21 in
Diameter
4 1/2 in
Connection Size
1 in

Details

Application
Whole House Water Filtration
Flow Rate
20 gpm
For Use With
Whole House Water Filter Systems
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
15
Service Life
100,010 gal
Material
Pleated Polypropylene
Fits Brand
Aqua-Pure
Item
Quick Connect Filter
Micron Rating
5 micron
Filter Reduces
Sediment
Standards
FDA CFR-21
Reduces
Particulates
Filter Flow Rate
20.0 gpm
Filter Media
Carbon
Material of Construction
Pleated Polypropylene
Series
Aqua-Pure AP900R
Type
Sediment
Minimum Pressure
25 psi
Shell Material
Carbon
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Compatible Mfr. Model Number
56211-01
Features
Sanitary Quick Change (SQC) Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Whole House Water Filtration Helps Reduce Sediment Build-Up in Water Heaters and Appliances
Minimum Temperature
40 Degrees F

Description

Quick-Connect Water Filter, For Use With Whole House Water Filter Systems, Reduces Particulates, Micron Rating 5 micron, Flow Rate 20 gpm, Diameter 4 1/2 in, Overall Height 21 in, Service Life 10,000 gal, Filter Media Pleated Non-Woven, Maximum Temperature 100 Degrees F, Application Drinking Water, Residential Filtration, Water Filtration, Whole-House Filtration, Standards FDA CFR-21, Series Aqua-Pure AP900R, Compatible Mfr. Model Number AP902, Compatible with Grainger Part Number 2MHW6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.