Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H

  • Mfr # 5621006

  • Zoro # G3699762


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Application
Whole House Water Filtration
Flow Rate
20 gpm
For Use With
AP900 Series Whole House Water Filter
Height
20 1/16 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621006
Zoro #
G3699762
UPC #
-
Country of Origin
United States

Dimensions

Height
20 1/16 in
Outside Dia.
4-1/2"
Filter Diameter
4 in
Diameter
4 1/2 in
Overall Height
21 in
Connection Size
1 in

Details

Application
Whole House Water Filtration
Flow Rate
20 gpm
For Use With
AP900 Series Whole House Water Filter
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
100,000 gal
Item
Quick Connect Filter
Micron Rating
5 micron
Fits Brand
Aqua-Pure
Standards
FDA CFR-21
Reduces
Particulates, Rust
Filter Flow Rate
20.0 gpm
Filter Reduces
Chlorine Taste, Dirt, Odor, Rust
Series
Aqua-Pure AP917HD
Material of Construction
Polypropylene, Activated Carbon
Filter Media
Carbon
Type
Water
Minimum Pressure
25 psi
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Features
Approximately One Year Cartridge Life, Dependent Upon Water Quality Conditions
Shell Material
Carbon
Compatible Mfr. Model Number
56211-02
Minimum Temperature
40 Degrees F

Description

Quick-Connect Water Filter, For Use With AP900 Series Whole House Water Filter, Reduces Chlorine Taste, Particulates, Rust, Micron Rating 5 micron, Flow Rate 20 gpm, Diameter 4 1/2 in, Overall Height 21 in, Service Life 100,000 gal, Filter Media Activated Carbon, Pleated Membrane, Maximum Temperature 100 Degrees F, Application Drinking Water, Residential Filtration, Water Filtration, Whole-House Filtration, Standards FDA CFR-21, ANSI/NSF 42, Series Aqua-Pure AP900 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.