Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H

  • Mfr # 5621008

  • Zoro # G3659722


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial, Whole House
Flow Rate
20 gpm
For Use With
Chlorinated and Non-Chlorinated Well Water System
Height
20 1/16 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621008
Zoro #
G3659722
UPC #
-
Country of Origin
United States

Dimensions

Height
20 1/16 in
Outside Dia.
4-1/2"
Filter Diameter
4 in
Diameter
4 1/2 in
Overall Height
21 in
Connection Size
1 in

Details

Application
Commercial, Whole House
Flow Rate
20 gpm
For Use With
Chlorinated and Non-Chlorinated Well Water System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
100,000 gal
Standards
FDA CFR-21
Micron Rating
5 micron
Filter Flow Rate
20.0 gpm
Item
Quick Connect Filter
Filter Reduces
Chlorine Taste, Dirt, Odor, Rust, Scale
Fits Brand
Aqua-Pure
Reduces
Particulates, Scale
Filter Media
Carbon
Material of Construction
Polypropylene, Activated Carbon , Scale Inhibitor
Type
Water
Compatible Mfr. Model Number
56211-04
Features
304 Stainless Steel Head Allows for "Sweat in Place" Installation and is a Corrosion Resistant Material, Electronic Countdown Timer Refrigerator Magnet included in the Installation Kit to Help Remind the Homeowner when Cartridge Change-Out Time is Near, Sanitary Quick Change (SQC) Design Allows for Fast and Easy Cartridge Change-Outs without the Need of a Filter Wrench, Tested and Rated to 20 gpm (75.7 lpm) Peak Flow Rate, Meeting Most Residential and Light Commercial Applications
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
Maximum Pressure
125 psi
Minimum Pressure
25 psi
Shell Material
Carbon

Description

Quick-Connect Water Filter, For Use With Chlorinated and Non-Chlorinated Well Water System, Reduces Chlorine Odor, Chlorine Taste, Particulates, Scale, Micron Rating 5 micron, Flow Rate 20 gpm, Diameter 4 1/2 in, Overall Height 21 in, Service Life 100,000 gal, Filter Media Activated Carbon, Pleated Membrane, Scale Inhibitor, Maximum Temperature 100 Degrees F, Application Drinking Water, Residential Filtration, Water Filtration, Whole-House Filtration, Standards FDA CFR-21, ANSI/NSF 42

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.