Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 3.3 gpm, 3 Micron, 2-3/4" O.D., 18 13/64 in H

  • Mfr # CARTPAK SF165

  • Zoro # G9911800


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Application
Steam Table and Dethermalizer Water Filtration
Flow Rate
3.3 gpm
For Use With
Steamer Filtration System Filter Cartridge
Height
18 13/64 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CARTPAK SF165
Zoro #
G9911800
UPC #
-
Country of Origin
United States

Dimensions

Height
18 13/64 in
Outside Dia.
2-3/4"
Filter Diameter
2 3/4 in, 4 1/2 in
Overall Height
18 1/4 in
Diameter
2 3/4 in
Connection Size
3/4 in

Details

Application
Steam Table and Dethermalizer Water Filtration
Flow Rate
3.3 gpm
For Use With
Steamer Filtration System Filter Cartridge
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
3
Service Life
35,000 gal
Material
Integrated Membrane Pre- Activated Carbon Technology (Filter Media)
Standards
NSF 42
Filter Reduces
Chlorine Taste, Odor, Sediment
Fits Brand
3M
Item
Quick Connect Filter
Micron Rating
3 micron
Filter Flow Rate
3.34 gpm
Filter Media
Carbon
Reduces
Scale, Sediment
Series
3M High Flow
Compatible Mfr. Model Number
SF165
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Features
Integrated Membrane Pre-Activated Carbon Technology, Provides Consistent Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs
Shell Material
Carbon

Description

Quick-Connect Water Filter, For Use With Steamer Filtration System Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Scale Inhibition, Sediment, Micron Rating 3 micron, Flow Rate 3.3 gpm, Diameter 2 3/4 in, 4 1/2 in, Overall Height 18 1/4 in, Service Life 35,000 gal, Filter Media Activated Carbon, Pleated Membrane, Polyphosphate, Maximum Temperature 100 Degrees F, Application Commercial Filtration, Food Service Steamers, Standards NSF 42, Series 3M High Flow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.