Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 5 gpm, 0.2 Micron, 2-3/4" O.D., 23 39/64 in H

  • Mfr # 5613801

  • Zoro # G9911758


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Maker, Steamer, Combi Oven and Proofer Oven Water Filtration, Water Filtration for Cold Beverage Dispensers
Flow Rate
5 gpm
For Use With
Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Machine Water Filtration, Steamer, Combi Oven and Proofer Oven Water Filtration, Water Filtration for Cold Beverage Dispensers
Height
23 39/64 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5613801
Zoro #
G9911758
UPC #
-
Country of Origin
United States

Dimensions

Height
23 39/64 in
Outside Dia.
2-3/4"
Filter Diameter
2 3/4 in, 4 1/2 in
Diameter
2 3/4 in
Overall Height
23 5/8 in

Details

Application
Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Maker, Steamer, Combi Oven and Proofer Oven Water Filtration, Water Filtration for Cold Beverage Dispensers
Flow Rate
5 gpm
For Use With
Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Machine Water Filtration, Steamer, Combi Oven and Proofer Oven Water Filtration, Water Filtration for Cold Beverage Dispensers
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.2
Service Life
54,010 gal
Material
Integrated Membrane Pre- Activated Carbon Technology (Filter Media)
Micron Rating
0.2 micron
Includes
(1) HF90 Cartridge; (1) HF8-S Cartridge
Item
Quick Connect Filter
Filter Flow Rate
5.0 gpm
Standards
NSF 42, NSF 53
Filter Reduces
Bacteria, Chlorine Taste, Cyst, Odor, Scale, Sediment
Fits Brand
3M
Reduces
Bacteria, Cyst, Sediment
Series
3M High Flow
Filter Media
Carbon
Features
Bacteriostatic, Integrated Membrane Pre-Activated Carbon Technology, Provides Consistent High Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench
Maximum Pressure
125 psi
Compatible Mfr. Model Number
5624301
Shell Material
Carbon
Maximum Temperature
100 Degrees F

Description

Quick-Connect Water Filter, For Use With Coffee and Hot Tea Water Filtration, Cold Beverage, Combination Systems, Ice Machine Water Filtration, Steamer, Combi Oven and Proofer Oven Water Filtration, Water Filtration for Cold Beverage Dispensers, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Sediment, Micron Rating 0.2 micron, Flow Rate 5 gpm, Diameter 2 3/4 in, 4 1/2 in, Overall Height 23 5/8 in, Service Life 54,000 gal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.