Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Connect Filter, 5 gpm, 51/8 in Dia

  • Mfr # HF95-CLX

  • Zoro # G209616023


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Application
Water Filtration
Flow Rate
5 gpm
For Use With
3M­(TM) High Flow CLX Series Water Filtration Systems
Service Life
54,000 gal
Series
High Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF95-CLX
Zoro #
G209616023
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 1/8 in
Overall Height
5 in

Details

Application
Water Filtration
Flow Rate
5 gpm
For Use With
3M­(TM) High Flow CLX Series Water Filtration Systems
Service Life
54,000 gal
Series
High Flow
Standards
NSF, WQA
Item
Water Filter
Filter Media
Pre-Activated Carbon
Reduces
Chloramine, Chlorine Taste, Odor from Incoming Water
Micron Rating
5 micron
RoHS Compliant
Yes
Seal Material
EPR
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Features
Provides Consistent Quality Water
Cv Flow Factor
1.5 gpm

Description

Quick-Connect Water Filter, For Use With 3M­(TM) High Flow CLX Series Water Filtration Systems, Reduces Chloramine, Chlorine Taste, Objectionable Odors, Micron Rating 5 micron, Flow Rate 5 gpm, Diameter 5 1/8 in, Overall Height 5 in, Service Life 54,000 gal, Filter Media Activated Carbon, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.