Shop 3M
See all product information
Create Account
Quick Grip Filler, 33181, Gallon US, Gallon
- Mfr # 7100039451
- Zoro # G312337129
product price:Â
$
65.15
/ea
Key Features
Container Type
Can
Container Volume
102 fl oz (US)
Handling Time
3 - 5 min
Performance Level
Better
Volume
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100039451
- Zoro #
- G312337129
- UPC #
- -
- Country of Origin
- United States
- Item
- Body Filler
- Container Type
- Can
- Container Volume
- 102 fl oz (US)
- Handling Time
- 3 - 5 min
- Performance Level
- Better
- Volume
- 1 gal
- Consistency
- Paste
- Dry Time
- 15 min
- Application
- Dent Fill, Small Dent Repair, Surface Repair
- Work Time
- 5 min
- Paint Time
- 45 Minute
Description
This creamy formula is easy to sand and bonds rapidly to galvanized steel, aluminum, E-Coat, fiberglass, SMC, cured epoxy, urethane and primers. Fast AdhesionEasy to spread, sand and feather edgeTack free finish
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.