This item is Discontinued.

3M Radiant Film Tape, 7"x1-1/4", PK10 3M CM592 7 X 1.25-10

This item is Discontinued.

3M

Radiant Film Tape, 7"x1-1/4", PK10 (Discontinued)

Mfr # 3M CM592 7 X 1.25-10
Zoro # G5536548
UPC # 888519196182
Country of Origin United States
Category Film Tape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3M CM592 7 X 1.25-10
Zoro #
G5536548
UPC #
888519196182
Country of Origin
United States

Dimensions

Tape Width
7"
Tape Length
1-1/4"

Details

Item
Radiant Light Film Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Tape Color
Translucent (Rainbow Colors)

Description

Radiant Film Tape,7 In.x1-1/4 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.