Zoro Homepage
This item is Discontinued.
3M Radiant Film Tape, 7"x5yd. 7-5-CM592

Radiant Film Tape, 7"x5yd. (Discontinued)

  • Mfr # 7-5-CM592
  • Zoro # G5536767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5-CM592
Zoro #
G5536767
UPC #
888519195970
Country of Origin
United States

Dimensions

Tape Width
7"
Tape Length
5 yd.

Details

Item
Radiant Light Film Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Tape Color
Translucent (Rainbow Colors)

Description

Radiant Film Tape,7 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.