Radio Headset, 23dB, Blk, Plastic

  • Mfr # HRXS221P3E-NA

  • Zoro # G7179551


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

For Use With
Hard Hats
Material
Plastic
Includes
Built-in antenna
Noise Reduction Rating NRR
23 dB
Connection Type - Head Protection
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRXS221P3E-NA
Zoro #
G7179551
UPC #
00078371670887
Country of Origin
Poland

Dimensions

Battery Size
AA

Details

Item
Headphone
For Use With
Hard Hats
Material
Plastic
Includes
Built-in antenna
Noise Reduction Rating NRR
23 dB
Connection Type - Head Protection
Wired
Standards
ANSI S3.19-1974
Compatible Earmuff
HY220
Radio Band Type
AM/FM
Color
Black
Battery Type
Disposable
Ear Muff Cushion Material
Foam
Ear Muff Shell Color
Black
Weight
13.08 oz
Ear Muff Style
Hard Hat Mounted
Number of Batteries
2
Dielectric
No
Band Color - Hearing Protection
Black
Auxiliary Input
3.5mm Stereo Plug
Series
WorkTunes
Ear Muff Cup Color
Black
Wired Connection Type
3.5mm Stereo Jack
Features
Built-in Antenna, Flexible, Voice Guidance, FM Radio, Battery Indicator, Auto Power Off, Earmuff
Earmuff Style
Hard Hat-Mounted
Ear Muff Type
Rigid
Batteries Included
Yes
Battery Life
40 hr
Earmuff Type
Rigid
Earmuff Cushion Material
Foam
Earmuff Cup Color
Black
Cushion Material
Foam
Electrically Insulated
No
Compatible with Series
Slotted Front-Brim Hard Hats
Band Material
PVC, Stainless Steel
Band Color
Black
Noise-Canceling
Yes
Includes Batteries
Yes
Two-Way Radio Communication Type
Listen
Connection Type - MERCH
3.5mm, AM/FM Radio
Connection Type
3.5mm Stereo and AM/FM Radio
Battery Chemistry
Alkaline
Intrinsically Safe
No
Noise Reduction Rating
23 dB
Cup Color
Black
Environmental Listening
No
Button Functions
Volume Up/Down
Two-Way Radio Communication Type - MERCH
Listen Only
Earpiece Design
Over-the-ear
Connectivity Technology
Wireless
Sound Mode
Stereo
Earpiece Type
Binaural
Rechargeable Battery
Yes

Description

Electronic Ear Muffs, Earmuff Style Hard Hat-Mounted, Earmuff Type Rigid, Noise Reduction Rating 23 dB, Dielectric No, Radio Band Type AM/FM, Intrinsically Safe No, Connection Type 3.5mm Stereo and AM/FM Radio, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Black, Auxiliary Input 3.5mm Stereo Plug, Includes Built-in antenna, Series WorkTunes, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.