Random Orbital
Mfr # 7100265258
Zoro # G015555042
product price: $37.65
/eaSold in multiples of 5 for $188.25
Key Features
Product Type
Pad
Application
Buffing, Finishing, Polishing
Features
Outside Diameter
5 in
Compatible Tool Type
Polisher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100265258
Zoro #
G015555042
UPC #
04064035015398
Country of Origin
Italy
Dimensions
Outside Diameter
5 in
Details
Product Type
Pad
Application
Buffing, Finishing, Polishing
Features
Compatible Tool Type
Polisher
Item
Random Orbital
Attachment
Unthreaded Center Hole
Color
Black
Backing Pad Type
Hook-and-Loop
Material
Plastic
Maximum Speed
5,200 RPM
Compatible Surface Material
Aluminum, Paint
Texture
Smooth
Description
Random Orbital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.