Zoro Homepage

Random Orbital

  • Mfr # 7100265259

  • Zoro # G415555048


product price: $41.25
/ea
Sold in multiples of 5 for $206.25

Key Features

Color
Black
Compatible Tool Type
Polisher
Outside Diameter
6 in
Backing Pad Type
Hook-and-Loop
Application
Buffing, Finishing, Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100265259
Zoro #
G415555048
UPC #
04064035015428
Country of Origin
Italy

Dimensions

Outside Diameter
6 in

Details

Color
Black
Compatible Tool Type
Polisher
Backing Pad Type
Hook-and-Loop
Application
Buffing, Finishing, Polishing
Product Type
Pad
Features
Attachment
Unthreaded Center Hole
Item
Random Orbital
Material
Plastic
Maximum Speed
5,200 RPM
Texture
Smooth
Compatible Surface Material
Aluminum, Paint

Description

Random Orbital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.