Zoro Homepage

Random Orbital PK2

  • Mfr # 7100276846

  • Zoro # G615555046


product price: $35.89
/pk 2, $17.95/ea
Sold in multiples of 6 for $215.34

Key Features

Application
Buffing, Compounding, Finishing, Polishing
Outside Diameter
6 in
Compatible Tool Type
Buffer, Polisher, Rotary Polishers
Features
Attachment
Unthreaded Center Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100276846
Zoro #
G615555046
UPC #
00051131341241
Country of Origin
Korea, Republic of

Dimensions

Outside Diameter
6 in

Details

Application
Buffing, Compounding, Finishing, Polishing
Item
Random Orbital
Compatible Tool Type
Buffer, Polisher, Rotary Polishers
Features
Attachment
Unthreaded Center Hole
Material
Wool
Maximum Speed
5,200 RPM
Color
White
Backing Pad Type
Hook-and-Loop
Texture
Smooth
Product Type
Pad
Compatible Surface Material
Aluminum, Paint

Description

Random Orbital Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.