Random Orbital PK2
Mfr # 7100276847
Zoro # G415555055
product price: $34.15
/pk 2, $17.08/eaSold in multiples of 6 for $204.90
Key Features
Attachment
Unthreaded Center Hole
Maximum Speed
5,200 RPM
Compatible Tool Type
Buffer, Polisher, Rotary Polishers
Outside Diameter
5 in
Application
Buffing, Compounding, Finishing, Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100276847
Zoro #
G415555055
UPC #
00051131341227
Country of Origin
United States
Dimensions
Outside Diameter
5 in
Details
Attachment
Unthreaded Center Hole
Maximum Speed
5,200 RPM
Compatible Tool Type
Buffer, Polisher, Rotary Polishers
Application
Buffing, Compounding, Finishing, Polishing
Color
White
Backing Pad Type
Hook-and-Loop
Product Type
Pad
Features
Item
Random Orbital
Texture
Smooth
Material
Foam
Compatible Surface Material
Aluminum, Paint
Description
Random Orbital Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.