Random Orbital PK2
Mfr # 7100276850
Zoro # G615555039
product price: $38.45
/pk 2, $19.23/eaSold in multiples of 6 for $230.70
Key Features
Features
Attachment
Unthreaded Center Hole
Application
Buffing, Compounding, Finishing, Polishing
Maximum Speed
5,200 RPM
Backing Pad Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100276850
Zoro #
G615555039
UPC #
00051131341258
Country of Origin
Korea, Republic of
Dimensions
Outside Diameter
6 in
Details
Item
Random Orbital
Features
Attachment
Unthreaded Center Hole
Application
Buffing, Compounding, Finishing, Polishing
Maximum Speed
5,200 RPM
Backing Pad Type
Hook-and-Loop
Color
White
Compatible Tool Type
Buffer, Polisher, Rotary Polishers
Material
Wool
Product Type
Pad
Texture
Smooth
Compatible Surface Material
Aluminum, Paint
Description
Random Orbital Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.