Random Orbital PK2
Mfr # 7100276851
Zoro # G315555056
product price: $34.15
/pk 2, $17.08/eaSold in multiples of 6 for $204.90
Key Features
Color
White
Material
Wool
Outside Diameter
5 in
Features
Application
Buffing, Compounding, Finishing, Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100276851
Zoro #
G315555056
UPC #
00051131341203
Country of Origin
Korea, Republic of
Dimensions
Outside Diameter
5 in
Details
Color
White
Item
Random Orbital
Material
Wool
Features
Application
Buffing, Compounding, Finishing, Polishing
Maximum Speed
5,200 RPM
Texture
Smooth
Backing Pad Type
Hook-and-Loop
Product Type
Pad
Attachment
Unthreaded Center Hole
Compatible Tool Type
Buffer, Polisher, Rotary Polishers
Compatible Surface Material
Aluminum, Paint
Description
Random Orbital Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.