Random Orbital PK2
Mfr # 7100276852
Zoro # G015555028
product price: $35.89
/pk 2, $17.95/eaSold in multiples of 6 for $215.34
Key Features
Material
Foam
Backing Pad Type
Hook-and-Loop
Product Type
Pad
Attachment
Unthreaded Center Hole
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100276852
Zoro #
G015555028
UPC #
00051131341272
Country of Origin
United States
Dimensions
Outside Diameter
6 in
Details
Item
Random Orbital
Material
Foam
Backing Pad Type
Hook-and-Loop
Product Type
Pad
Attachment
Unthreaded Center Hole
Features
Color
Purple
Compatible Tool Type
Buffer, Polisher, Rotary Polishers
Application
Buffing, Finishing, Polishing
Texture
Smooth
Maximum Speed
5,200 RPM
Compatible Surface Material
Aluminum, Paint
Description
Random Orbital Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.