Zoro Homepage

Random Orbital PK2

  • Mfr # 7100277203

  • Zoro # G815555037


product price: $39.29
/pk 2, $19.65/ea
Sold in multiples of 6 for $235.74

Key Features

Texture
Smooth
Product Type
Pad
Material
Foam
Application
Buffing, Finishing, Polishing
Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100277203
Zoro #
G815555037
UPC #
00051131341234
Country of Origin
United States

Dimensions

Outside Diameter
5 in

Details

Texture
Smooth
Product Type
Pad
Material
Foam
Application
Buffing, Finishing, Polishing
Item
Random Orbital
Features
3M(TM) Perfect-It(TM) Random Orbital Polishing Pad Delivers High-Gloss, Haze and Swirl-Free Finish with Less Sling than a Rotary Tool for Easy Clean Up, Experience a Virtually Defect-Free Paint Finish with No Fear of Burn Through with the 3M(TM) Perfect-It(TM) Random Orbital Polishing Pad and 3M(TM) Perfect-It(TM) Random Orbital Polish, It Delivers a High-Gloss Finish for Technicians of all Skill Levels in Collision and Professional Detailing Shops, Part of the Easy-To-Use 3M(TM) Perfect-It(TM) Random Orbital Paint Finishing System, Which Includes Pads, Liquids and Tools Engineered to Deliver High Quality Finishes, This Firm Foam Pad is Built to Withstand the Circular and Oscillating Motion of the 3M(TM) Perfect-It(TM) Random Orbital Polisher While Still Being Flexible Enough to Follow a Vehicle's Contours, This Single-Sided Pad Features 3M(TM) Hookit(TM) Attachment for Easy Change-Outs
Maximum Speed
5,200 RPM
Attachment
Unthreaded Center Hole
Compatible Tool Type
Buffer, Polisher, Rotary Polishers
Backing Pad Type
Hook-and-Loop
Color
Purple
Compatible Surface Material
Aluminum, Paint

Description

Random Orbital Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.