Zoro Homepage

Random Orbital Polish

  • Mfr # 7100270075

  • Zoro # G515555054


product price: $62.85
/ea
Sold in multiples of 6 for $377.10

Key Features

Container Type
Bottle
Color
Purple
VOC Content Weight
363 g/L
Series
Perfect-It
Container Size
32 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100270075
Zoro #
G515555054
UPC #
00051131341340
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Random Orbital Polish
Container Type
Bottle
Color
Purple
VOC Content Weight
363 g/L
Series
Perfect-It
Product Type
Polish
Features
Product Form
Liquid
Maximum pH Level
9.5
Standards
OSHA 29 CFR 1910.1200
Minimum pH Level
8.1
Fragrance
Solvent
Application Method
Buffer, Polisher
VOC Content Weight Percentage
14 %

Description

Random Orbital Polish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.