Random Orbital Polish
Mfr # 7100270077
Zoro # G916147063
product price: $204.99
/eaSold in multiples of 4 for $819.96
Free Shipping & Returns
Key Features
Maximum pH Level
9.5
VOC Content Weight
363 g/L
Product Type
Polish
Minimum pH Level
8.1
Series
Perfect-It
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100270077
Zoro #
G916147063
UPC #
00051131341357
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Maximum pH Level
9.5
VOC Content Weight
363 g/L
Product Type
Polish
Minimum pH Level
8.1
Series
Perfect-It
Fragrance
Solvent
Standards
OSHA 29 CFR 1910.1200
Item
Random Orbital Polish
Product Form
Liquid
Color
Purple
Container Type
Bottle
Application Method
Buffer, Polisher
Features
VOC Content Weight Percentage
14 %
Description
Random Orbital Polish
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.