Zoro Homepage

Random Orbital Polish

  • Mfr # 7100270085

  • Zoro # G715555038


product price: $45.79
/ea
Sold in multiples of 6 for $274.74

Key Features

Container Type
Bottle
Container Size
16 fl oz
Features
Color
Purple
Fragrance
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100270085
Zoro #
G715555038
UPC #
00051131341333
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
Random Orbital Polish
Container Type
Bottle
Features
Color
Purple
Fragrance
Solvent
Series
Perfect-It
Product Form
Liquid
Standards
OSHA 29 CFR 1910.1200
VOC Content Weight
363 g/L
Minimum pH Level
8.1
Maximum pH Level
9.5
Product Type
Polish
Application Method
Buffer, Polisher
VOC Content Weight Percentage
14 %

Description

Random Orbital Polish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.