Zoro Homepage

Random Orbital Sander 20325, 6 in Non-Vacuum 3/16 in Orbit

  • Mfr # 7000148143

  • Zoro # G816055765


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Tool Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000148143
Zoro #
G816055765
UPC #
51141203256
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
12 in
Width
16 in
Depth
10 in

Description

Stikit Pad included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.