Random Orbital Sander Mini Air Line Extensn, 3/8inx5in, 10/pk
Mfr # 25119
Zoro # G5445242
product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Number of Pieces
10
Product Type
Mini Air Line Extension
Overall Width
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25119
Zoro #
G5445242
UPC #
00051141251196
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5 in
Overall Width
1 in
Overall Diameter
3/8 in
Diameter
3/8 in
Details
Item
Random Orbital Sander Mini Air Line Extension
Number of Pieces
10
Product Type
Mini Air Line Extension
Material
Steel
Description
Random Orbital Sander Mini Air Line Extension, Material Steel, Number of Pieces 10, Overall Diameter 3/8 in, Overall Length 5 in, Overall Width 1 in, Product Type Mini Air Line Extension, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.