Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB Cloth, 361F, TZB 3"Dia., 051144, PK200

  • Mfr # 7010328488

  • Zoro # G705932856


product price: $266.99
/pk 200, $1.33/ea
Free Shipping & Returns

Key Features

Backing Material
Polyester Cloth
Abrasive Material
Aluminum Oxide
Backing Weight
XF Weight
Maximum Operating Speed
20,000 RPM
Grit
P320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328488
Zoro #
G705932856
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
RB Cloth
Backing Material
Polyester Cloth
Abrasive Material
Aluminum Oxide
Backing Weight
XF Weight
Maximum Operating Speed
20,000 RPM
Grit
P320
Quick Change System
TR

Description

RB Cloth, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.