Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reader Safety Glasses Anti-Fog, Clear Lens, 1 PR

  • Mfr # 10078371662698

  • Zoro # G907469648


product price: $27.49
/pr

Key Features

Lens Coating
Anti-Fog
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078371662698
Zoro #
G907469648
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Reader Safety Glasses
Lens Coating
Anti-Fog
Lens Color
Clear

Description

3M Virtua CCS Protective Eyewear lends an athleticinspired image in a premium line of safety glasses that offers both protection and affordability Clear antifog lens features a reading diopter up to 25D to help workers who have difficulty reading small print or who are engaged in small detail work The optional foam gasket attachment helps limit eye exposure to nuisance dust while providing additional cushioning The impactresistant polycarbonate lens absorbs 999 UV rays Meets the requirements of CSA Z9432007 and ANSI Z8712010


  • •Unique temple design controls and holds the cord of the earplug to keep it securely in place and untangled while in use
  • •CCS feature allows the corded earplugs to dual as a lanyard and may help reduce the expense of replacing lost ear plugs and eyewear
  • •Wraparound design provides extended eye protection and unobstructed viewing
  • •Foam gasket helps limit eye exposure to nuisance dust while providing additional cushioning
  • •Clear anti-fog lens features a reading diopter to help workers who have difficulty reading small print or who are engaged in small detail work
  • •Contoured temples fit comfortably and snugly
  • •Polycarbonate lenses absorb 99.9% UVA and UVB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.