
Reader Safety Glasses, Blue Wraparound Magnifier Frame, Clear Lens, Anti-Fog & Anti-Scratch Coating
Mfr # 7100046796
Zoro # G412932682
product price: $38.19
/eaKey Features
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound Magnifier
Lens Color
Clear
Frame Color
Blue
Eyewear Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100046796
Zoro #
G412932682
UPC #
78371662691
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
One Size Fits Most
Details
Item
Reader Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound Magnifier
Lens Color
Clear
Frame Color
Blue
Standards
ANSI Z87.1-2003; CSA Z94.3-2007
Foam Lined
Yes
Frame Type
Half-frame
Lens Material
Polycarbonate
Frame Material
Plastic
Diopter Strength
1.5
UV Protection
99.90%
Description
VirtuaTM CCS Protective Eyewear is designed to keep eyewear and earplugs attached, untangled, and ready to use. Offering style, protection, and affordability, this eyewear comes with an optional foam gasket attachment that helps limit eye exposure to dirt and debris while providing added comfort and cushioning.
- The Cord Control System (CCS) is designed to help keep eyewear and earplugs attached, untangled, and ready to use.
- Wraparound design provides extended eye protection and unobstructed viewing.
- Contoured temples offer a snug fit.
- U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm.
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.