Zoro Homepage

Reader Safety Glasses, Gray Clear Lens, Uncoated Coating, Standard

  • Mfr # 10078371620636

  • Zoro # G907469280


product price: $25.99
/pr

Key Features

Lens Coating
Uncoated
Lens Color
Clear
Frame Color
Gray
Eyewear Size
Standard
Standards
ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078371620636
Zoro #
G907469280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Standard

Details

Item
Reader Safety Glasses
Lens Coating
Uncoated
Lens Color
Clear
Frame Color
Gray
Standards
ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3

Description

Nuvo prescription Readers Safety Glasses with diopter lenses offers the classic look of a dual lens with a soft nosepiece, translucent frame, and integral sideshields for profile protection Antifog hard coated 150, 20 250 diopter lenses help to read the small print, and the brow bar offers cushioned protection, meets ANSI Z871 and CSA Z943 standards Packaged 100 paircase


  • •Classic look of a dual lens with Soft nosepiece.
  • •Integral sideshields for profile protection.
  • •Brow bar offers cushion protection.
  • •Anti-fog coated 1.50, 2.0 & 2.50 diopter lenses for help reading the small print
  • •Meets ANSI Z87.1 & CSA Z94.3 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.