
Reader Safety Glasses, Gray Clear Lens, Uncoated Coating, Standard
Mfr # 10078371620643
Zoro # G207469348
product price: $26.25
/prKey Features
Lens Coating
Uncoated
Lens Color
Clear
Frame Color
Gray
UV Protection
Yes
Eyewear Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10078371620643
Zoro #
G207469348
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Standard
Details
Item
Reader Safety Glasses
Lens Coating
Uncoated
Lens Color
Clear
Frame Color
Gray
UV Protection
Yes
Standards
ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
Description
Nuvo prescription Readers Safety Glasses with diopter lenses offers the classic look of a dual lens with a soft nosepiece, translucent frame, and integral sideshields for profile protection Antifog hard coated 150, 20 250 diopter lenses help to read the small print, and the brow bar offers cushioned protection, meets ANSI Z871 and CSA Z943 standards Packaged 100 paircase
- •Classic look of a dual lens with Soft nosepiece.
- •Integral sideshields for profile protection.
- •Brow bar offers cushion protection.
- •Anti-fog coated 1.50, 2.0 & 2.50 diopter lenses for help reading the small print
- •Meets ANSI Z87.1 & CSA Z94.3 Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.