Rear End Plate, Aluminum; Steel

  • Mfr # 06560
  • Zoro # G022843811
product price: 
$
30.95
/ea

Key Features

Overall Width
3 15/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06560
Zoro #
G022843811
UPC #
00051115065606
Country of Origin
United States
Item
Rear End Plate

Dimensions

Overall Width
3 15/64 in

Description

Rear End Plate, Product Type Rear End Plate, Compatible Manufacturer Model Number 28408, 28427, 28431, Compatible Grainger Part Number 403YY6, Grit Not Applicable, Includes Not Applicable, Material Aluminum, Steel, Number of Pieces Not Applicable, Overall Diameter Not Applicable, Overall Length 33/64 in, Overall Width 3 15/64 in, Vacuum Hose Diameter Not Applicable

Ratings & reviews