Rearview Mirror Adhesive, 0.02 fl oz
Mfr # 08749
Zoro # G716555921
product price: $4.29
/eaKey Features
Standards
OSHA 29 CFR 1910.1200
Container Size
0.02 fl oz
Compatible Vehicle Part
Review Mirror
Maximum Operating Temperature
120 Degrees F
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08749
Zoro #
G716555921
UPC #
00051135087497
Country of Origin
United States
Dimensions
Container Size
0.02 fl oz
Details
Standards
OSHA 29 CFR 1910.1200
Compatible Vehicle Part
Review Mirror
Maximum Operating Temperature
120 Degrees F
Color
Yellow
Product Form
Paste
Working Time
5 min
VOC Content Weight
783 g/L
Operating Temperature - Maximum
120 Degrees F
Product Type
Rear View Mirror Adhesive
Features
Resistant to Moisture, Chemicals, Vibration and Impact
Includes
Acitvator, Adhesive
Container Type
Tube
VOC Content Weight Percentage
98.51%
Compatible Surface Material
Glass
Full Cure Time
15 min
Item
Rearview Mirror Adhesive
Description
High Bond Rearview Mirror Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.