Shop 3M
See all product information
Create Account
Reclosable Fastener, 50 yds, 1 in Wd, Black, 2 PK
- Mfr # SJ3440
- Zoro # G7289696
product price:Â
$
891.99
/pk of 2, $446.00/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Hook-and-Loop
Backing Material
Polyolefin
Shear Strength
22 lbf/sq in
Width
1 in
Length
50 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 1 in
- Length
- 50 yds
- Mated Thickness
- 0.15 in
- Overall Width
- 1 in
- Overall Length
- 150 ft
- Wire Rope Length
- 150 ft
Description
Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 50 yd, Width 1 in, Color Black, Flame Retardant No, Operating Temp. Range 200 Degrees F, Backing Material Polyolefin, Shear Strength 22 lbf/sq in, Adhesive Type Not Applicable, Characteristics Suited for Indoor or Outdoor Use, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.