Zoro Homepage

Reclosable Fastener, 50 yds, 1" W, Black

  • Mfr # 00021200658082

  • Zoro # G4659822


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Width
1"
Length
50 yds
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00021200658082
Zoro #
G4659822
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Hook and Loop Shape
Roll
Color
Black

Description

SJ3440 Black Dual Lock Standard Backed,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.