Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, 50 yds, 2" Wd, Beige

  • Mfr # 21200-23184

  • Zoro # G9270828


product price: $386.99
/ea
Sold in multiples of 2 for $773.98
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Backing Material
Polyolefin
Width
2"
Length
50 yds
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21200-23184
Zoro #
G9270828
UPC #
21200231841
Country of Origin
United States

Dimensions

Width
2"
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Beige

Description

3M(TM) Fastener SJ3519FR Hook Flame Resistant S005 Beige, 2 in x 50 yd 0.15 in Engaged Thickness, 2 per case Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.